Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TRAP P+UNION PVC 1.5""HXH
Mfr # PVC00708P0800
Zoro # G3879028
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00708P0800
- Zoro # G3879028
- UPC # 611942036813
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- THRIFCO PLUMBING 1-1/2 X 4 Inch Stainless Steel Nipple, Bulk (8920085)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow, Pipe Size (Fittings): 1/4" (L269CA-6-4)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC2""MPT1.5FPT (PVC 02112 4000)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 4""HXFPT (PVC001011400)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SCHE 80 PVC (PVC 08116 2000)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3 in Pipe Size (808-030)
- Charlotte Pipe And Foundry PVC Pipe Fittings