Zoro Homepage

Retail Color 1" Nr3Xldu

  • Mfr # 1-NR3XLDUR

  • Zoro # G8667380


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLDUR
Zoro #
G8667380
UPC #
670240407329
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Item
Retail Color 1" Nr3Xldu

Description

Retail Color 1 In. Nr3Xldu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.