Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring, Copper, Clamp 1/2", Barbed 1/2"

  • Mfr # QCR3X

  • Zoro # G3745856


product price: $1.19
/ea

Key Features

Fitting Connection Type
Clamp
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Max. Pressure
80 psi
Specific Fitting Shape
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR3X
Zoro #
G3745856
UPC #
084169076335
Country of Origin
China

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
PEX Size
1/2"
Fitting Side A Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
11/32 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
41/64 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
Clamp
Max. Pressure
80 psi
Item
Crimp Clamp Ring
Specific Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
Tube Fitting Material
Copper
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Clamp Ring
Basic Pipe Fitting Material
Metal
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Material
Copper
Fitting Shape
Ring
Minimum Operating Temperature
33 Degrees F
Application
Potable Water
Maximum Operating Pressure
80 psi
Fitting Material
Copper
Fitting Side A Connection Type
Clamp
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Crimp
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
80 psi
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 1 Connection Type
Clamp
Operating Temperature - Minimum
33 Degrees F
PEX Connection Method
Crimp

Description

Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Crimp, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Copper, Material Grade Not Applicable, Overall Length 11/32 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, NSF, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.