Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring, Copper, Clamp 3/4", Barbed 3/4"

  • Mfr # QCR4X

  • Zoro # G3747441


product price: $0.99
/ea

Key Features

Fitting Connection Type
Clamp
Tube Size
1"
Pipe Size - Pipe Fitting
3/4"
Max. Pressure
80 psi
Pipe Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR4X
Zoro #
G3747441
UPC #
084169076489
Country of Origin
China

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
PEX Size
3/4"
Overall Length
1 11/32 in
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
57/64 in

Details

Fitting Connection Type
Clamp
Max. Pressure
80 psi
Item
Crimp Clamp Ring
Pipe Fitting Connection Type
Clamp
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4
Specific Pipe Fitting Shape
Clamp
Specific Fitting Shape
Clamp
Tube Fitting Material
Copper
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Clamp Ring
Pipe Fitting Material
Copper
Fitting Material
Copper
Fitting Shape
Ring
Application
Potable Water
Fitting Side B Connection Type
Crimp
Maximum Operating Pressure
80 psi
Fitting Side A Connection Type
Clamp
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
33 Degrees F
Fitting Side 1 Connection Type
Clamp
Operating Temperature - Maximum
200 Degrees F
PEX Connection Method
Crimp
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
80 psi

Description

Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Crimp, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Copper, Material Grade Not Applicable, Overall Length 1 11/32 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.