Shop ZURN
See all product information
Create Account
Ring, PEX, Barbed 7/8 in, Barbed 7/8 in
- Mfr # QER4X
- Zoro # G8667450
product price:Â
$
0.85
/ea
Key Features
Specific Fitting Shape
Ring
Connection Type
Barbed x Barbed
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Application
Potable Water
Overall Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QER4X
- Zoro #
- G8667450
- UPC #
- 084169117298
- Country of Origin
- China
- Specific Fitting Shape
- Ring
- Item
- Qer4X - Expansion Reinforcing Ring
- Connection Type
- Barbed x Barbed
- Standards
- ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Application
- Potable Water
- Fitting Material
- PEX
- End Connection Type
- Barbed
- Fitting Side A Connection Type
- Barbed
- Barb Style
- Standard
- Fitting Side B Connection Type
- Barbed
- Finish/Coating
- White Polymer
- For Tube ID
- 7/8 in x 7/8 in
- Fitting Shape
- Ring
- Finish
- Polymer
- For Media Type
- Potable Water
- Fitting Side 2 Connection Type
- Barbed
- Operating Temperature - Maximum
- 200 Degrees F
- Fitting Side 1 Connection Type
- Barbed
- PEX Connection Method
- Expansion
- Operating Pressure - Maximum
- 160 psi
- Operating Temperature - Minimum
- 33 Degrees F
Dimensions
- Overall Length
- 1 1/8 in
- Fitting Side A Tube Inner Diameter
- 7/8 in
- Fitting Side B Tube Inner Diameter
- 7/8 in
- For Tube Inside Diameter
- 7/8 in
- Fitting Side 2 Tube Inner Diameter
- 7/8 in
- Barb Size
- Standard
- Length
- 1 1/8 in
- Fitting Side 1 Tube Inner Diameter
- 7/8 in
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 7/8 in, Fitting Side B Tube Inner Diameter 7/8 in, Barb Style Standard, Fitting Material PEX, Material Grade Not Applicable, Finish/Coating White Polymer, Overall Length 1 1/8 in, Specific Fitting Shape Ring, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.