Zurn

Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated


product price: $728.21
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Material Cast Brass
  • Mounting Hole Center to Center 4"
  • Number of Holes 3
  • Height 4-1/8"
See all product information

Product Information

Dimensions

Height 4-1/8"
Manufacturers Warranty Length 3 yr
Spout Length 6 3/4 in
Water Inlet Connection Size 1/2 in
Spout Height 5 1/4 in

Details

Faucet Operation Sensor
Material Cast Brass
Mounting Hole Center to Center 4"
Number of Holes 3
ADA Compliant Yes
Handle Type Sensor
Finish Chrome plated
Flow Rate 0.35 gpm
Faucet Spout Shape Mid Arc
Number of Handles 0
Body Material Cast Brass
Voltage 6V DC
Flow Outlet Type Vandal Resistant Non Aerator
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant CEC Compliant
Mounting Type - Faucet Deck
Temp. Control Yes
Vandal Resistant Features Vandal Resistant Outlet
CEC Compliant CEC Compliant
Replacement Cartridge Mfr. No. P6950-XL-B-L
Green Certification or Other Recognition WaterSense Approved
Faucet Type Bathroom Sink Faucet
Faucet Finish Chrome
Faucet Handle Type None
Power Source Hardwired
Drain Type None
Flow Outlet Type (Faucet) Aerated
Sensor Range Self Adjusting
Ligature Resistant No
Series Aqua-Fit
Amps 0.03 A
Item Mid Arc Bathroom Faucet
Flow Outlet Type - Faucet Aerated
Commercial / Residential Both
Valve Type Solenoid
Residential / Commercial Both
Standards ASME A112.18.1/CSA B125.1
ADA Compliance Yes
Includes (4) AA Batteries Inlet for a 1/2 in (13) Ball Riser, In-Line Filter
Features Infrared Convergence Type Proximity Sensor
Faucet Body Material Cast Brass
Valve Type - Faucets Solenoid Valve
Replacement Cartridge Mfr. Model Number P6950-XL-B-L
Spout Reach 6 3/4 in
Faucet Activation Motion Sensor
Max. Mounting Hole Center Distance 8 in
Max. Installation Surface Thickness 3 in
Temperature Control Yes

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.