Zurn

Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated


product price: $505.48
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Material Cast Brass
  • Mounting Hole Center to Center 4"
  • Number of Holes 3
  • Height 4-1/8"
See all product information

Product Information

Dimensions

Height 4-1/8"
Spout Length 6 3/4 in
Manufacturers Warranty Length 3 yr
Spout Height 5 1/4 in
Water Inlet Connection Size 1/2 in

Details

Faucet Operation Sensor
Material Cast Brass
Mounting Hole Center to Center 4"
Number of Holes 3
ADA Compliant Yes
Finish Chrome plated
Handle Type Sensor
Flow Rate 1.5 gpm
Faucet Spout Shape Mid Arc
Number of Handles 0
Body Material Cast Brass
Voltage 6V DC
Flow Outlet Type Vandal Resistant Aerator
Connection 1/2" MIPS
Includes Thermostatic Mixing Valve
Item Mid Arc Bathroom Faucet
Valve Type Solenoid
Sensor Range Self Adjusting
Ligature Resistant No
Green Certification or Other Recognition WaterSense Approved
Series Aqua-Fit
Faucet Finish Chrome
Flow Outlet Type (Faucet) Aerated
Replacement Cartridge Mfr. No. P6950-XL-B-L
Vandal Resistant Features Vandal Resistant Outlet
Battery Charger CEC Compliant Non CEC Compliant
Amps 0.03 A
Faucet Handle Type None
Mounting Type - Faucet Deck
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Faucet Type Bathroom Sink Faucet
Standards ASME A112.18.1/CSA B125.1
Flow Outlet Type - Faucet Aerated
Power Source (4) Lithium Battery
ADA Compliance Yes
Commercial / Residential Both
CEC Compliant Non CEC Compliant
Residential / Commercial Both
Drain Type None
Temp. Control Yes
Features Infrared Convergence Type Proximity Sensor
Replacement Cartridge Mfr. Model Number P6950-XL-B-L
Max. Mounting Hole Center Distance 8 in
Faucet Activation Motion Sensor
Faucet Body Material Cast Brass
Spout Reach 6 3/4 in
Temperature Control Yes
Max. Installation Surface Thickness 3 in
Valve Type - Faucets Solenoid Valve

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.