Zoro Homepage

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6955-M

  • Zoro # G316384945


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Includes Drain
Drain Included
Features
Bluetooth Compatible
Voltage
1.5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6955-M
Zoro #
G316384945
UPC #
889934288292
Country of Origin
Indonesia

Dimensions

Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
6 1/8 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Includes Drain
Drain Included
Features
Bluetooth Compatible
Voltage
1.5V
Number of Mounting Holes
2
Includes
Gear-Driven Ceramic Cartridge
Series
Serio
Ligature Resistance
Not Ligature-Resistant
Temperature Control Method
Below Deck Temperature Mixing Valve
Body Material
Brass
Time Out
30 sec
Product Type
Sensor Faucet
Pressure - Maximum
10 psi
Number of Batteries
6
Sensor Type
Adjustable
ADA Compliance
ADA Compliant
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
8 in
Includes Handle
Handle Not Included
Operation Method
Motion Sensor
Flow Type
Spray
For Location
Bathroom
Valve Type
Ceramic Disc
Temperature - Minimum
33 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Reach
4 3/4 in
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.35 gpm
Includes Transformer
Transformer Not Required
Temperature - Maximum
140 Degrees F
Power Source
Battery, Hydropower
Standards
ASME A112.18.1/CSA B125.1, cUPC
Includes Batteries
Batteries Included
Battery Type
AA

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.