Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # Z6920-XL-MV

  • Zoro # G7125350


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Body Material
Cast Brass, Plastic
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6920-XL-MV
Zoro #
G7125350
UPC #
670240930223
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
7 7/8 in
Manufacturers Warranty Length
3 yr
Overall Width
2 1/4 in
Water Inlet Connection Size
1/2 in
Spout Height
12 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
7 7/8 in
Spout Outlet Height
7 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Kitchen Faucet
Body Material
Cast Brass, Plastic
Voltage
6V DC
Power Source
Battery
ADA Compliance
ADA Compliant
Faucet Finish
Chrome Plated
Drain Style
Drain Not Included
Ligature Resistant
No
Includes
In-Line Filter
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Flow Outlet Type - Faucet
Aerated
Series
AquaSense(R)
Sensor Range
7 1/2 in
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Aerator
Standards
ADA Compliant, Lead Free, Low-Lead Compliant
Mounting Type - Faucet
Deck
Valve Type
Ball
Features
Inline Filter, Infrared Convergence-Type Proximity Sensor
For Use With
Zurn Faucet Product
Spout Reach
5 3/8 in
Faucet Activation
Motion Sensor
Battery Type
AA
Sensor Type
Fixed
Faucet Body Material
Cast Brass
Valve Type - Faucets
Temperature Mixing Valve
Number of Mounting Holes
1
Temperature Control Method
Below Deck Temperature Mixing Valve
Flow Rate - Maximum
0.5 gpm
Number of Batteries
4
Warranty
3 yr
Includes Handle
Handle Not Included
Temperature - Maximum
140 Degrees F
Includes Transformer
Transformer Not Included
Temperature - Minimum
33 Degrees F
Temperature Control
Adjustable Temperature
Water Supply Type
Hot and Cold Lines
Flow Type
Aerated
Spout Style
Fixed
Product Type
Sensor Faucet
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Not Included
Time Out
30 sec
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Inlet Connection Type
UNEF
Pressure - Maximum
125 psi
Sensor Range - Maximum
8 in
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
For Location
Bathroom

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.