Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # Z6920-XL-SSH

  • Zoro # G600722989


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Body Material
Cast Brass, Plastic
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6920-XL-SSH
Zoro #
G600722989
UPC #
889934218039
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
1/2 in
Spout Length
7 7/8 in
Spout Height
12 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
7 7/8 in
Spout Outlet Height
7 7/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 1/4 in

Details

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Body Material
Cast Brass, Plastic
Voltage
6V DC
Vandal Resistant Features
Vandal Resistant Aerator
Sensor Range
7 1/2 in
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Mounting Type - Faucet
Deck
Includes
Single Supply Hose
Faucet Activation
Motion Sensor
Flow Outlet Type - Faucet
Aerated
Valve Type
Ball
Series
AquaSense(R)
Faucet Body Material
Cast Brass
Spout Reach
5 3/8 in
Drain Style
Drain Not Included
Power Source
Battery
Ligature Resistant
No
Features
Inline Filter, Infrared Convergence-Type Proximity Sensor
Faucet Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
CEC Compliant
Non CEC Compliant
Standards
ADA Compliant, Lead Free, Low-Lead Compliant
Battery Type
AA
For Use With
Zurn Faucet Product
Time Out
30 sec
Includes Batteries
Batteries Included
Operation Method
Motion Sensor
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Inlet Connection Type
NPT
Includes Handle
Handle Not Included
Warranty
3 yr
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
Spout Style
Fixed
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Not Included
Flow Type
Aerated
Flow Rate - Maximum
0.5 gpm
Includes Transformer
Transformer Not Included
Temperature - Minimum
33 Degrees F
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
8 in
Product Type
Sensor Faucet
Pressure - Maximum
125 psi
Temperature Control Method
Below Deck Temperature Mixing Valve
Temperature Control
Adjustable Temperature
Spout Shape
Gooseneck
Temperature - Maximum
140 Degrees F

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.