Zurn
Sensor Faucet
Mfr # Z6950-XL-S-M
Zoro # G8862942
product price: $518.32
/ea
Free Shipping & Returns
$518.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.35 gpm
- Voltage 6V DC
- ADA Compliance Yes
- Faucet Type Bathroom Sink Faucet, Kitchen Sink Faucet
- Power Source (4) AA Batteries
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- ZURN Battery Powered Gooseneck Sensor Faucet W/'Aca' (Z6922-XL-ACA)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812A1-XL)
- ZURN 8" Mount, 2 Hole Straight Service Sink Faucet, Chrome plated (JP1996-SF)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL)
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Z7443-XL-FC)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- Zurn Bathroom Sink Faucets