Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-CP4-TMV-1

  • Zoro # G612530299


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Sensor Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-CP4-TMV-1
Zoro #
G612530299
UPC #
889934287912
Country of Origin
Multiple

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
4 1/8 in
Spout Height - Maximum
5 3/4 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Sensor Type
Fixed
ADA Compliance
ADA Compliant
Battery Type
AA
Includes
4 in Cover Plate, Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Power Source
Battery, Hydropower
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Features
Bluetooth Compatible
Spout Reach
4 3/4 in
Series
Serio Series(R)
Includes Transformer
Transformer Not Required
Water Supply Type
Hot and Cold Lines
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Product Type
Sensor Faucet
For Location
Bathroom
Number of Mounting Holes
3
Temperature - Minimum
33 Degrees F
Spout Style
Fixed
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Warranty
1 yr. Limited Finish Warranty
Includes Handle
Handle Not Included
Time Out
30 sec
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Temperature Control
Adjustable Temperature
Flow Type
Spray
Inlet Connection Type
Compression
Spout Shape
Arc
Includes Batteries
Batteries Included
Sensor Range - Maximum
8 in
Number of Batteries
6
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.