Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6950-XL-IM-S-F

  • Zoro # G1855616


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
5-1/8"
Application
Commercial, Industrial
Finish
Polished Chrome
Overall Height
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6950-XL-IM-S-F
Zoro #
G1855616
UPC #
670240967458
Country of Origin
United States

Dimensions

Height
5-1/8"
Overall Height
5-1/8"
Manufacturers Warranty Length
3 yr
Spout Length
6 1/2 in
Spout Height
5 1/4 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3 in
Spout Height - Maximum
4 3/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 3/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 9/16 in
For Surface Thickness - Maximum
3 in

Details

Material
Cast Brass
Application
Commercial, Industrial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
ADA Compliant
Yes
Faucet Spout Shape
Mid Arc
Mounting Type - Faucet
Deck
Connection
3/8" Compression
Battery Charger CEC Compliant
CEC Compliant
Flow Rate
0.5 gpm
Number of Holes
1
Residential / Commercial
Commercial
Number of Handles
0
Vandal Resistant Features
Vandal Resistant Outlet
Body Material
Brass
Mounting Type
Deck
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
None
Temp. Control
Yes
Faucet Finish
Chrome
Faucet Operation
Sensor
Power Source
Battery
ADA Compliance
ADA Compliant
Sensor Lead
Integrated
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
Drain Type
None
Faucet Spout
Cast Brass
Commercial / Residential
Commercial
Replacement Cartridge
None
Includes
In-Line Filter
CEC Compliant
CEC Compliant
Mounting Hole Center to Center
Single Hole
Series
Aqua-Fit(R)
Valve Type
Ball
Sensor Range
Self Adjusting
Flow Outlet Type - Faucet
Aerated
Amps
2 A
Flow Outlet Type
Vandal Proof Aerator
Voltage
6V DC
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Features
Infrared Convergence-Type Proximity Sensor
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Spout Reach
6 1/2 in
Max. Mounting Hole Center Distance
8 in
Faucet Body Material
Brass
Faucet Activation
Motion Sensor
Battery Type
AA
Sensor Type
Self-Adjusting
Pressure - Maximum
125 psi
Includes Handle
Handle Not Included
Product Type
Sensor Faucet
Temperature - Maximum
140 Degrees F
Warranty
3 yr
Temperature - Minimum
33 Degrees F
Temperature Control Method
Above Deck Mixing Valve
Time Out
30 sec
Includes Drain
Drain Not Included
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
None
Current
2 A
Number of Mounting Holes
1
Includes Transformer
Transformer Not Included
Water Supply Type
Hot and Cold Lines
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
NPSM
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Flow Type
Spray
Spout Style
Fixed
Number of Batteries
4
Spout Shape
Arc

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection Threaded, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Cast Brass, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 6-1/2 In., Sensor Range Self Adjusting, Valve Type Solenoid, Finish Chrome Plated/Brass, Overall Height 5-1/8 In., Flow Outlet Type Vandal Proof Aerator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.