Zurn

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated


product price: $666.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Material Cast Brass
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
  • Height 4-3/8"
See all product information

Product Information

Dimensions

Height 4-3/8"
Manufacturers Warranty Length 3 yr
Spout Length 6 1/2 in
Water Inlet Connection Size 1/2 in
Spout Height 5 1/4 in

Details

Faucet Operation Sensor
Material Cast Brass
Mounting Hole Center to Center Single Hole
Number of Holes 1
Mounting Type Deck
ADA Compliant Yes
Finish Chrome plated
Handle Type Sensor
Flow Rate 0.5 gpm
Faucet Spout Shape Mid Arc
Number of Handles 0
Body Material Brass
Voltage 6V DC
Flow Outlet Type Vandal Resistant Non Aerator
Temp. Control Yes
Mounting Type - Faucet Deck
Amps 0.03 A
Green Certification or Other Recognition WaterSense Approved
CEC Compliant CEC Compliant
Vandal Resistant Features Vandal Resistant Outlet
Drain Type None
Faucet Finish Polished Chrome
Faucet Type Bathroom Sink Faucet
Sensor Range Self Adjusting
Battery Charger CEC Compliant CEC Compliant
ADA Compliance Yes
Flow Outlet Type - Faucet Aerated
Power Source Sustainable/Hydropower
Faucet Handle Type None
Includes In Line Filter, Inlet for a 1/2 in Ball Riser, Thermostatic Mixing Valve
Ligature Resistant No
Standards ASME A112.18.1/CSA B125.1
Connection 1/2" MIPS
Flow Outlet Type (Faucet) Aerated
Valve Type Solenoid
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Residential / Commercial Commercial
Item Mid Arc Bathroom Faucet
Series Aqua-Fit
Commercial / Residential Both
Replacement Cartridge Mfr. No. P6950-XL-B-L
Features Infrared Convergence Type Proximity Sensor
Temperature Control Yes
Faucet Activation Motion Sensor
Spout Reach 6 3/4 in
Max. Installation Surface Thickness 3 in
Valve Type - Faucets Solenoid Valve
Faucet Body Material Cast Brass, Plastic
Max. Mounting Hole Center Distance 8 in
Replacement Cartridge Mfr. Model Number P6950-XL-B-L

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.