Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head Holder, White, 1/1/2 in. Depth

  • Mfr # Z7000-GBH

  • Zoro # G4053729


product price: $29.63
/ea

Key Features

Length (In.)
3-1/2
Overall Height
1 3/4 in
Depth
1-1/2
Height
1-1/2"
For Use With
1 1/2 in dia Grab Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-GBH
Zoro #
G4053729
UPC #
670240240940
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3-1/2
Overall Height
1 3/4 in
Depth
1-1/2
Height
1-1/2"
Overall Length
6 3/8 in
Width
1-1/2"
Length
3-1/2"
Dia.
1 1/2"
Overall Width
3 3/4 in
Size
3 1/2 in x 1 1/2 in
Connection Size
1 1/2 in

Details

Item
Shower Head Holder
For Use With
1 1/2 in dia Grab Bars
Color
White
Finish
Satin
Material
Plastic
Frame
Stainless Steel Tubing
Standards
ADA compliant
Type
Wall Mount
Features
Height Adjustment Lever
Mounting Type
Wall Mounted
Material of Construction
Plastic
Product Type
Shower Head Holder
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Grab Bars

Description

Shower Head Holder, Connection Size 1 1/2 in, Not Applicable, Finish Satin, For Use With 1 1/2 in dia Grab Bars, For Use with Series Not Specified, Plastic, Zurn, 3 1/2 in x 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.