Shop ZURN
See all product information
Snsr Lav Systm - 20X18 Wall Hng, 0.5 GPM Gneck Bttry Fct, Grd Drn, Ptrp w/Clnout
Mfr # Z.L1.S
Zoro # G915797214
product price:Â $1,153.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass;VitreousChina
Mounting Type
Wallmount
Color
Chrome;White
Overall Length
18.25 in
Overall Width
21.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z.L1.S
Zoro #
G915797214
UPC #
889934164831
Country of Origin
Germany
Dimensions
Overall Length
18.25 in
Overall Width
21.5 in
Overall Height
36.375 in
Details
Body Material
Brass;VitreousChina
Mounting Type
Wallmount
Color
Chrome;White
Bowl Shape
Rectangle
Includes
Lavatory, Faucet, Grid Strainer, P-trap, Angle Stop
Finish
PC
Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5341 20 x 18 wall hung, single hole, concealed carrier arm lavatory includes the lead-free Z6920-XL polished chrome plated, gooseneck battery powered sensor faucet with 0.5gpm non-aerated flow control. along with support and shipping from one manufacturer.
- Single hole gooseneck, battery touchless 0.5-gpm
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.