Zoro Homepage

Stop Valve, 1 In

  • Mfr # P6000-D-SD

  • Zoro # G1529491


product price: $8.50
/ea

Key Features

Size
1"
Type
Screw Driver Repair Kit
Material
Plastic, Rubber
Finish
Unfinished
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-D-SD
Zoro #
G1529491
UPC #
670240576322
Country of Origin
China

Dimensions

Size
1"
Overall Height
4 in
Overall Width
6 in
Overall Depth
7 in

Details

Type
Screw Driver Repair Kit
Material
Plastic, Rubber
Finish
Unfinished
Fits Brand
Zurn
For Use With
Zurn 1" and 3/4" Control Stops
Includes
piston seals, stop spring, guide O ring, piston guide, guide holder, adjusting screw
For Use With Mfr. Model Number
Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC
Item
Stop valve
Color
Blue
Product Type
Control Stop Repair Kit
Compatible Series
ZEMS G1, ZEMS G2, ZTR
Compatible Brand
Zurn
Compatible Product Type
Toilets, Urinals
Compatible Manufacturer Part Number
Z6000AV-HET, Z6003-WS1-YB-YC, Z6003AV-ULF, Z6003AV-WS1
Compatible SubBrand
Flush Valves

Description

Stop valve, Screw Driver Repair Kit, Size 1 In, For Use With Zurn 1 In and 3/4 In Control Stops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.