Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Barbed 1 5/64", Barbed 1 1/4"

  • Mfr # QQPC76X

  • Zoro # G115191317


product price: $6.59
/ea

Key Features

Specific Fitting Shape
Coupling
Barb Size
Standard
Maximum Operating Pressure
160 psi
Fitting Side A Tube Inner Diameter
1 5/64 in
Compatible Tube Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPC76X
Zoro #
G115191317
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Overall Length
2 9/16 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Coupling
Maximum Operating Pressure
160 psi
Compatible Tube Material
Polyethylene
Fitting Material
Polymer
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
Application
Potable Water
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
73 Degrees F
Fitting Side B Connection Type
Barbed
Standards
ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
Fitting Shape
Straight
For Media Type
Potable Water
Connector Type
Coupling
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 2 9/16 in, Specific Fitting Shape Coupling, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.