Straight, Brass, Barbed 1 35/64 in, 2 in

  • Mfr # QEC88GX
  • Zoro # G707197130
product price: 
$
78.79
/ea

Key Features

Specific Fitting Shape
Expansion Coupling
Barb Size
Standard
Fitting Side A Connection Type
Barbed
Application
Potable Water
Barb Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QEC88GX
Zoro #
G707197130
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
2 in
Fitting Side B Tube Inner Diameter
1 35/64 in
Fitting Side A Tube Inner Diameter
1 35/64 in
Overall Length
4 13/32 in
Fitting Side 2 Tube Inner Diameter
1 35/64 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in
Fitting Side 2 Pipe Size
2 in
Wire Rope Length
4 13/32 in
Length
4 13/32 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Expansion Coupling
Fitting Side A Connection Type
Barbed
Application
Potable Water
Barb Style
Standard
Compatible Tube Material
Polyethylene
Fitting Material
Brass
Minimum Operating Temperature
73 Degrees F
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
Barbed
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
Material Grade
C69300
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Fitting Side B Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 4 13/32 in, Specific Fitting Shape Expansion Coupling, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews