Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Barbed 1/2 in, Barbed

  • Mfr # QSTUB12XX

  • Zoro # G3660964


product price: $9.21
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Stub Out
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSTUB12XX
Zoro #
G3660964
UPC #
084169689313
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
12 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Barb Size
Standard

Details

Item
Stubout
Tube Fitting Material
Copper
Specific Fitting Shape
Stub Out
Fitting Connection Type
PEx
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Stubout
Specific Pipe Fitting Shape
Stub Out
Max. Pressure
80 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
PEX
Standards
ASTM, CSA B137.5, F1807, FB877, NSF
Pipe Fitting Material
Copper
Fitting Material
Copper
Fitting Shape
Straight
Barb Style
Standard
Application
Potable Water
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
80 psi
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Fitting Side A Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
80 psi
PEX Connection Method
Crimp
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Copper, Material Grade Not Applicable, Overall Length 12 in, Specific Fitting Shape Straight Stub-Out, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM, CSA B137.5, F1807, FB877, NSF, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.