Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Polymer, Barbed3/8", FNPT1/2"

  • Mfr # QQPSFC33X

  • Zoro # G115289694


product price: $2.19
/ea

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Fitting Material
Polymer
Maximum Operating Pressure
160 psi
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPSFC33X
Zoro #
G115289694
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2
Fitting Side A Tube Inner Diameter
3/8 in
Overall Length
1 11/16 in
Thread Size 2
1/2
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Fitting Material
Polymer
Maximum Operating Pressure
160 psi
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
Application
Potable Water
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
73 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Shape
Straight
Operating Pressure - Maximum
160 psi
Fitting Features
Swivel
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 11/16 in, Specific Fitting Shape Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.