Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat

  • Mfr # Z5955SS-EL

  • Zoro # G1899558


product price: $39.69
/ea

Key Features

Fits Brand
Zurn
For Use With
Grainger Item Number 45A124, 45A126, 45A127, 45A128, 45A129, 45A130, 45A131, 45A132, 45A133, 45A134, 45A135, 45A136, 45A137, 45A138, 45A139, 45A140, 45A141, 45A142, 45A143, 45A145, 45A146
For Use With Mfr. Model Number
Z5615.270.00.00.00, Z5615.258.00.00.00, Z5615.301.00.00.00, Z5616.258.00.00.00, Z5616.270.00.00.00, Z5616.301.00.00.00, Z5655.243.00.00.00, Z5655.258.00.00.00, Z5655.301.00.00.00, Z5656.258.00.00.00, Z5656.270.00.00.00, Z5656.301.00.00.00, Z5665.243.00.00.00, Z5665.258.00.00.00, Z5665.301.00.00.00, Z5666.243.00.00.00, Z5666.258.00.00.00, Z5666.301.00.00.00, Z5630.031.00.00.00, Z5640.186.00.00.00, Z5641.186.00.00.00, Z5645.186.00.00.00
Features
Integrally Molded Bumpers, Stainless Steel Check Hinge
Includes
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5955SS-EL
Zoro #
G1899558
UPC #
670240610804
Country of Origin
China

Dimensions

Overall Width
14 7/8 in
Seat Height
3/4 in

Details

Item
Toilet Seat
Fits Brand
Zurn
For Use With
Grainger Item Number 45A124, 45A126, 45A127, 45A128, 45A129, 45A130, 45A131, 45A132, 45A133, 45A134, 45A135, 45A136, 45A137, 45A138, 45A139, 45A140, 45A141, 45A142, 45A143, 45A145, 45A146
For Use With Mfr. Model Number
Z5615.270.00.00.00, Z5615.258.00.00.00, Z5615.301.00.00.00, Z5616.258.00.00.00, Z5616.270.00.00.00, Z5616.301.00.00.00, Z5655.243.00.00.00, Z5655.258.00.00.00, Z5655.301.00.00.00, Z5656.258.00.00.00, Z5656.270.00.00.00, Z5656.301.00.00.00, Z5665.243.00.00.00, Z5665.258.00.00.00, Z5665.301.00.00.00, Z5666.243.00.00.00, Z5666.258.00.00.00, Z5666.301.00.00.00, Z5630.031.00.00.00, Z5640.186.00.00.00, Z5641.186.00.00.00, Z5645.186.00.00.00
Features
Integrally Molded Bumpers, Stainless Steel Check Hinge
Includes
Cover
Color/Finish
White
Color
White
Material
Stainless Steel
Material of Construction
Stainless Steel
Type
Toilet Seat
Hinge Design
External Check
ADA Compliant
Not ADA Compliant
Antimicrobial
Not Antimicrobial
For Bowl Shape
Elongated
Front Type
Open
Hinge Material
Stainless Steel
Bolt to Seat Front - Maximum
18 3/8 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Commercial, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Stainless Steel, Hinge Design External Check, Seat Height 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.