Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Hydrant, 6 in.

  • Mfr # Z1321-CXL-6

  • Zoro # G5400473


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" MPT
Outlet Size
3/4"
Body Material
Stainless Steel
Recommended Wall Opening
2 in x 3-7/8 in
Includes
Backflow Preventer, Operating Key, Stainless Steel Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1321-CXL-6
Zoro #
G5400473
UPC #
670240542945
Country of Origin
China

Dimensions

Inlet Size
3/4" MPT
Outlet Size
3/4"
Wall Thickness
6 in
Length
7 1/8 in
Overall Length
7 1/8 in
For Wall Thickness - Maximum
6 in
For Wall Opening Width
3 7/8 in
Inlet Connection Size
3/4 in
Rod Length
6 in
For Wall Opening Height
2 in
Outlet Connection Size
3/4 in
Box Depth
11 3/10 in

Details

Item
Wall Hydrant
Body Material
Stainless Steel
Recommended Wall Opening
2 in x 3-7/8 in
Includes
Backflow Preventer, Operating Key, Stainless Steel Case
Max. Temp.
120 Degrees F
Handle Type
Key
Max. Pressure
125 psi
Standards
ASSE 1019A, UPC
Casing Material
Stainless Steel
Finish
Stainless Steel
Product Type
Wall Hydrant
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Face Material
Stainless Steel
Locking
Lockable
Face Shape
Rectangle
Number of Outlets
1
Outlet Connection Gender
Male
Face Type
Non-Enclosed
Temperature - Maximum
120 Degrees F
Frost Resistance
Freeze-Resistant
Pressure - Maximum
125 psi

Description

Wall Hydrant, Inlet Size 3/4 in MPT, Wall Thickness 6 in, Recommended Wall Opening 2 in x 3-7/8 in, Length 7 1/8 in, Includes Backflow Preventer, Key, Handle Type Key, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE 1019A, UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.