This item is Discontinued.

No Product Image Available

1/2" 975XL W/ST BODY&BV (Discontinued)

  • Mfr # 12-975XLST
  • Zoro # G4033426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-975XLST
Zoro #
G4033426
UPC #
612052048420
Country of Origin
Unknown

Dimensions

Pipe Size
0.5 in
Length
11.1 in
Height
7 in

Details

Body Material
Bronze
Max. Pressure
175 psi
Max. Temp.
180° F
Mounting Position
Horizontal

Description

  • Design ensures use in multiple applications utilizing liquids corrosive to copper alloys
  • Rubber Repair Kits are available instead of full Backflow Preventer replacement
  • Protects against backsiphonage and backpressure of contaminated water
  • All stainless steel body and internals resist corrosion
  • Low-lead law compliant
  • ASSE® Listed 1013
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI 61
  • Design ensures use in multiple applications utilizing liquids corrosive to copper alloys
  • Rubber Repair Kits are available instead of full Backflow Preventer replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.