Zoro Homepage

Pressure Regulator, Bronze, Female

  • Mfr # 1-20XLDULU

  • Zoro # G2392219


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Body Material
Bronze
Seal Material
Buna-N, EPDM
Includes
Integral Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-20XLDULU
Zoro #
G2392219
UPC #
612052306575
Country of Origin
Switzerland

Dimensions

Pipe Size
1"
Height
5.563
Length
3.25
Overall Height
5 9/16 in
Width
1.75
Overall Width
1 3/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Item
Pressure Regulator
Seal Material
Buna-N, EPDM
Includes
Integral Strainer
Factory Set Pressure
50 psi
Application
Residential;Commercial
Standards
ASSE 1003, CSA B356, cUPC
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
300 psi
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Product Type
Pressure Regulator
Operating Pressure Differential - Maximum
75 psi
Union Type
No Union
Operating Pressure Differential - Minimum
25 psi
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Gender
Female
Operating Pressure - Minimum
25 psi
Inlet Connection Type
NPT
For Media
Potable Water

Description

Pressure Regulator, Body Material Bronze, Application Residential Use, Gauge Port Size Not Applicable, Seal Material Buna-N, EPDM, Pipe Size 1 in, Standards ASSE 1003, CSA B356, cUPC, Includes Integral Strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.