Zoro Homepage

Pressure Regulator, Bronze, Female

  • Mfr # 34-20XLDULU

  • Zoro # G2391887


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Body Material
Bronze
Overall Height
5 9/16 in
Height
5.563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-20XLDULU
Zoro #
G2391887
UPC #
612052306568
Country of Origin
Switzerland

Dimensions

Pipe Size
3/4"
Overall Height
5 9/16 in
Height
5.563
Length
2.9375
Overall Width
1 3/4 in
Width
1.75
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Item
Pressure Regulator
Application
Residential;Commercial
Seal Material
Buna-N, EPDM
Factory Set Pressure
50 psi
Standards
ASSE 1003, CSA B356, cUPC
Includes
Integral Strainer
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Operating Temperature - Maximum
140 Degrees F
Product Type
Pressure Regulator
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure Differential - Maximum
75 psi
Operating Pressure - Maximum
300 psi
Operating Pressure - Minimum
25 psi
Operating Pressure Differential - Minimum
25 psi
Union Type
No Union
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
For Media
Potable Water

Description

Pressure Regulator, Body Material Bronze, Application Residential Use, Gauge Port Size Not Applicable, Seal Material Buna-N, EPDM, Pipe Size 3/4 in, Standards ASSE 1003, CSA B356, cUPC, Includes Integral Strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.