Zurn
ABS Barrier Trap Seal Floor Drain
Mfr # Z1072-2
Zoro # G5413051
Free Shipping & Returns
$92.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Type Trap Seal
- Height (In.) 1.22"
- Length (In.) 2.2"
- Standards IAPMO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain GR-FS06NI-C2N-PS-CC
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain EZ-PV2-SS
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector Z8943-NT
- ZURN 8-7/8" L Cast Iron Half Floor Drain Grate P1900-2-GRATE
- ZURN 5-1/8 " Cast Iron, Nickel Bronze Cleanouts ZN1400-4NH
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain RD2120-AB4
- ZURN ABS Barrier Trap Seal Floor Drain, Height (In.): 1.3" Z1072-4
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain ZS880-36-BW-EO
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain ZS880-40-DB
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain 110-Y03
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal 2692-03
- Zurn Bell Traps and Drains