Shop All Bell Traps and Drains
Zurn
5-3/16 " PVC, Nickel Bronze Floor Cleanout
Mfr # CO2450-PV3
Zoro # G0848556
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Adjustable
- Color/Finish Nickel
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
Product Information
- Brand Zurn
- MFR # CO2450-PV3
- Zoro # G0848556
- UPC # 670240402805
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 3 5/16 in |
Length (In.) | 5-3/16" |
Overall Dia. (In.) | 5-3/16 |
Pipe Dia. - Drains | 3 in |
Overall Diameter | 3 in |
Height | 3 5/16 in |
Overall Height | 3 3/8 in |
Details
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Width Not Applicable, Overall Diameter 3 in, Material Plastic, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3 3/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Union, 3/4", Press Ends, PK5 (9256500PC)
- NDS Channel Drain Kit/Grate (864GMTL)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- Zurn Bell Traps and Drains