Z1400 Polished Nickel Top Assembly with Scoriated Cover, Frame and Cast Iron Head
- Mfr # PN1400-RD-6
- Zoro # G514590643
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9.25 in
Depth
6.88 in
Width
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN1400-RD-6
- Zoro #
- G514590643
- UPC #
- 670240039032
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 9.25 in
- Depth
- 6.88 in
- Width
- 9.25 in
Description
Zurn's polished nickel frame, scoriated cover and cast iron head assembly
- Durable construction stands up to tough environments
- Replacement and Repair part - Frame, Cover, and Cast Iron Head Only
- Intuitive design saves time during installation
- Used in new construction or as a replacement/repair part
- 1-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.