Zoro Homepage

Z6000PL-WS1-DF - Exposed Manual Diaphragm Flush Valve

  • Mfr # Z6000PL-WS1-DF

  • Zoro # G7725918


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn Aquaflush Plus Z6000
Flush Mode
Dual Flush
Gallons per Flush
1.6 gpf
Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000PL-WS1-DF
Zoro #
G7725918
UPC #
670240403291
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn Aquaflush Plus Z6000
Flush Mode
Dual Flush
Gallons per Flush
1.6 gpf
Finish
Chrome-Plated
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Pressure Range
10 to 100 psi
Item
Z6000Pl-Ws1-Df - Exposed Manual Diaphrag
Standards
ADA Compliant
Series
Aquaflush(R) Plus Z6000
Compatible Series
Aquaflush(R)
Compatible Brand
Zurn
Operating Pressure - Minimum
10 psi
Compatible Product Type
Toilets
Operating Pressure - Maximum
100 psi
Compatible Manufacturer Part Number
Z6000PL
Product Type
Toilet Flush Valve
Spud Location
Top

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.