Zoro Homepage

ZTR Replacement for 1.6 Valve

  • Mfr # PTR6200-L-1.6

  • Zoro # G5412500


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Unfinished
Color
Blue
Includes
Sealed Battery
Product Type
Sensor Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR6200-L-1.6
Zoro #
G5412500
UPC #
670240809239
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
4 in
Overall Depth
7 in

Details

Material
ABS
Finish
Unfinished
Item
ZTR Replacement for 1.6 Valve
Color
Blue
Includes
Sealed Battery
Product Type
Sensor Cap
Compatible Series
EcoVantage(R)
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
ZTR6200EV, ZTR6200EV-HW
Compatible Brand
Zurn

Description

ZTR Replacement for 1.6 Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.