Shop All Touchless Bathroom Faucets
Zurn
Zurn AquaSense Battery Powered Sensor Faucet, Single Hole, Mixing Valve
Mfr # Z6913-XL-MV
Zoro # G705723171
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z6913-XL-MV
- Zoro # G705723171
- UPC # 670240385481
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Zurn aquasense z6913-xl-mv battery powered sensor faucet, single hole, mixing valve zurn aquasense faucets are ideal for high-use applications where durability and hands-free operation are necessary. Ada compliant, battery powered, polished chrome-platedcast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 1.5 gpm aerator, and mounting hardware.zurn lead free products (-xl) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with section 1417 of the safe drinking water act (sdwa) which mandates the weighted average lead content of no more than 0.25% of the wetted surface. product features: infrared convergence-type proximity sensor 30 second time out feature chrome-plated cast brass body in-line filter 4 "aa" batteries inlet for a 1/2" ball riser mv - temperature mixing valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-2MB)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- Zurn Touchless Bathroom Faucets