Enfinigy 4-Slice Toaster, Extra Wide 1.5in Slots for Bagels and Toast, Silver

  • Mfr # 1016129

  • Zoro # G022729689


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.8 in
Includes
Crumb Tray
Material
stainless steel
Depth
10.5 in
Width
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016129
Zoro #
G022729689
UPC #
035886524494
Country of Origin
China

Dimensions

Length (In.)
12.8 in
Depth
10.5 in
Width
13.4 in

Details

Includes
Crumb Tray
Material
stainless steel
Color
Silver

Description

The Zwilling Enfinigy 4-Slot Toaster combines innovation with a fresh, sleek design and high-performance features. This 4 slice toaster for bagels is packed with user-friendly features, like precise browning control settings and a high lift for easy bread removal. Sleek silver toaster design mixes German engineering and innovation; Combines modern aesthetics with high-performance features. This 4 slice toaster can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes. Bread slice centering. The 4 toaster slice toaster features a defrost function, power light indicator, and high lift for easy bread removal. Digital control. The silver toaster has a stainless steel exterior and an auto shut off. 1710 watts. 1.5'' slot width; Measures 12.2''L x 11.3''W x 8.1''H, weighs 7.9''lbs; Cord measures 33''L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.