Shop ZYMO
See all product information
Create Account
PURE 96 Plasmid Miniprep Kit 2x96 preps, 2PK
- Mfr # ZD4214
- Zoro # G216554684
product price:Â
$
995.99
/pk of 2, $498.00/ea
Free Shipping & Returns
Key Features
Type
Plasmid
Form
Plasmid Miniprep Kit
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
2 x 96 Preps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD4214
- Zoro #
- G216554684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 x 96 Preps
Details
- Item
- ZymoPURE 96 Plasmid Miniprep Kit (2x96 preps)
- Type
- Plasmid
- Form
- Plasmid Miniprep Kit
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
High-Throughput: Perform 96 Plasmid Minipreps Simultaneously using a Vacuum Manifold or Centrifuge.Highest Yield: Up to 100 g of Highly Concentrated Plasmid DNA.Ultra-Pure: Eluted Plasmid DNA is Transfection-Grade and Free of Cross-Contamination.The ZymoPURE 96 Plasmid Miniprep Kit features a high-throughput method for the purification of up to 100 g of ultra-pure transfection-grade plasmid DNA using a vacuum manifold or centrifuge. The unique vacuum plate design provides zero buffer retention and low elution volumes. In addition, the provided wash plate also significantly reduces plasmid DNA cross-contamination between wells relative to other popular high-throughput plasmid prep kits.ZymoPURE technology uses a modified alkaline lysis method and our patented binding chemistry, which enables the highest DNA binding capacity and rapid loading of the lysate and wash buffer, resulting in the purification of highly concentrated up to 1 g/l plasmid DNA directly from a 96-well vacuum plate. In addition, the wash regimen has been optimized to ensure the plasmid DNA is free of endotoxins, salt, protein, and RNA. The result is plasmid DNA suitable for transfection, transformation, lentivirus production, adenovirus production, AAV production, CRISPR, genome editing, sequencing, restriction endonuclease digestion, in vitro transcription/translation, PCR and other sensitive downstream applications.As an added convenience, the ZymoPURE 96 Plasmid Miniprep Kit contains colored buffers that permit error-free visualization and identification of complete bacterial cell lysis and neutralization. ZymoPURE Filter Plates are also included for rapid clearing of the lysate and the unique Zymo-Spin P-96 Plate design allows the binding step to be performed using a vacuum or centrifuge.Looking to get started with high-throughput plasmid purification? The ZymoPURE 96 Plasmid Starter Package includes a 4 x 96 ZymoPURE 96 Plasmid Miniprep Kit and EZ-Vac 96 Vacuum Manifold, making for a complete high-throughput plasmid purification solution. Applicable For : Transfection, transformation, lentivirus production, adenovirus production, AAV production, CRISPR, genome editing, in vivo studies, sequencing, restriction endonuclease digestion, in vitro transcription/translation, PCR, and other sensitive applications.Binding Capacity : 100 gCulture Input : 5 mLElution Volume : 125 LEndotoxin Levels : 1 EU/gEquipment : 96-well plate vacuum manifold recomm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.