BUNDLED UTM AND VPN FIREWALL W/1 YR GOLD BUNDLED LICENSES + POE

  • Mfr # USGFLEX100HPBUN

  • Zoro # G822605879


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Network Standard
10/100/1000Base-T
Encryption Standard
SHA-1, MD5, DES, TLS 1.3, SSL, AES (256-bit), 3DES, SHA-2 256-bit
Data Link Protocols
HTTP, SMTP, HTTPS, FTP
Product Line
ZyWALL
Number of Network (RJ-45) Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX100HPBUN
Zoro #
G822605879
UPC #
760559130831
Country of Origin
China

Dimensions

Width
8.5 in
Height
1.3 in

Details

Network Standard
10/100/1000Base-T
Encryption Standard
SHA-1, MD5, DES, TLS 1.3, SSL, AES (256-bit), 3DES, SHA-2 256-bit
Data Link Protocols
HTTP, SMTP, HTTPS, FTP
Product Line
ZyWALL
Number of Network (RJ-45) Ports
7
Item
Network Security/Firewall Appliance
Number of Ports
8
VPN Throughput
93.75-MB/s
Includes
ZyWALL USG FLEX 100HP Network Security/Firewall Appliance Power Adapter Power Cord RJ-45 - RS-232 Cable For Console Connection
Number of PoE+ (RJ-45) Ports
1
Functionality
Intrusion Prevention
AI Features
Cybersecurity
Firewall Throughput
2.93-Gbit/s
Firewall Protection Supported
Stateful Packet Filtering, FloodGuard, Content Filtering, DNS Security, Static Web Filtering, Malware Protection, Cloud Sandboxing, Reputation Enabled Defense, SSL Inspection, Intrusion Prevention, Application Control, URL Filtering, Dead Peer Detection
Manageable
Yes
Number of Concurrent Sessions (Max)
300000
AI-powered
Yes
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
IPS Throughput
187.50-MB/s
Base Unit Connectivity Technology
Wired
Power Consumption
51.20 W
Number of VPN Supported
25
USB
Yes

Description

USGFLEX100HPBUN - BUNDLED UTM AND VPN FIREWALL W/1 YR GOLD BUNDLED LICENSES + POE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.