BUNDLED UTM AND VPN FIREWALL W/1 YR GOLD BUNDLED LICENSES + POE

  • Mfr # USGFLEX700HBUN

  • Zoro # G522606237


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
TLS 1.3, MD5, DES, SSL, 3DES, SHA-2 256-bit, SHA-1, AES (256-bit)
Data Link Protocols
HTTPS, FTP, HTTP, SMTP
AI-powered
Yes
Firewall Protection Supported
Reputation Enabled Defense, Content Filtering, Static Web Filtering, Stateful Packet Filtering, URL Filtering, Intrusion Prevention, DNS Security, SSL Inspection, Application Control, FloodGuard, Dead Peer Detection, Cloud Sandboxing, Malware Protection
AI Features
Cybersecurity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX700HBUN
Zoro #
G522606237
UPC #
760559128777
Country of Origin
China

Dimensions

Width
16.9 in
Height
1.7 in

Details

Encryption Standard
TLS 1.3, MD5, DES, SSL, 3DES, SHA-2 256-bit, SHA-1, AES (256-bit)
Data Link Protocols
HTTPS, FTP, HTTP, SMTP
AI-powered
Yes
Firewall Protection Supported
Reputation Enabled Defense, Content Filtering, Static Web Filtering, Stateful Packet Filtering, URL Filtering, Intrusion Prevention, DNS Security, SSL Inspection, Application Control, FloodGuard, Dead Peer Detection, Cloud Sandboxing, Malware Protection
AI Features
Cybersecurity
Firewall Throughput
14.65-Gbit/s
VPN Throughput
375-MB/s
Item
Network Security/Firewall Appliance
Base Unit Connectivity Technology
Wired
Network Standard
2.5GBase-T, 10GBase-X, 10GBase-T, 1000Base-T
Manageable
Yes
Number of Ports
12
Number of VPN Supported
500
Ethernet Technology
10 Gigabit Ethernet
USB
Yes
Number of SFP+ Slots
2
Number of PoE+ (RJ-45) Ports
2
Frequency
50 Hz, 60 Hz
Functionality
Intrusion Prevention
Power Consumption
86.70 W
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
10
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP+
Form Factor
Rack-mountable
Product Line
ZyWALL
IPS Throughput
787.50-MB/s

Description

USGFLEX700HBUN - BUNDLED UTM AND VPN FIREWALL W/1 YR GOLD BUNDLED LICENSES + POE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.