Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUNDLED UTM and VPN Firewall w/1 YR GOLD Bundled Licenses

  • Mfr # USGFLEX200HBUN

  • Zoro # G121696608


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Data Link Protocols
FTP, SMTP, HTTPS, HTTP
Base Unit Connectivity Technology
Wired
AI-powered
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
MD5, 3DES, DES, AES (256-bit), SHA-2 256-bit, SHA-1, SSL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX200HBUN
Zoro #
G121696608
UPC #
760559128869
Country of Origin
China

Dimensions

Width
10.7 in
Height
1.4 in

Details

Data Link Protocols
FTP, SMTP, HTTPS, HTTP
Base Unit Connectivity Technology
Wired
AI-powered
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
MD5, 3DES, DES, AES (256-bit), SHA-2 256-bit, SHA-1, SSL
Number of Concurrent Sessions (Max)
600000
Manageable
Yes
Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
Support/Service Type
Bundled Licenses
Support/Service Duration
1 Year
Product Line
ZyWALL
Firewall Protection Supported
Stateful Packet Filtering, Application Control, Dead Peer Detection, Malware Protection, Cloud Sandboxing, DNS Security, Intrusion Prevention, Content Filtering, SSL Inspection, Static Web Filtering, FloodGuard, Reputation Enabled Defense, URL Filtering
Number of Ports
8
Functionality
Intrusion Prevention
Form Factor
Rack-mountable
Item
Network Security/Firewall Appliance
VPN Throughput
150-MB/s
USB
Yes
Power Consumption
22 W
Firewall Throughput
4.88-Gbit/s
Network Standard
10/100/1000Base-T, 2.5GBase-T
Includes
ZyWALL USG FLEX 200H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
IPS Throughput
250-MB/s
Number of Network (RJ-45) Ports
8
AI Features
Cybersecurity
Number of VPN Supported
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.