GS1200-8HP 60W Fanless 8 Port GbE POE Plus L2 Web Managed Switch
- Mfr # GS1200-8HP
- Zoro # G103931970
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Layer Supported
2
Network Standard
1000Base-T
Power Source
Power Supply
Manageable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS1200-8HP
- Zoro #
- G103931970
- UPC #
- 760559125967
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 9.4 in
- Depth
- 4.1 in
Details
- Item
- Ethernet Switch
- Layer Supported
- 2
- Network Standard
- 1000Base-T
- Power Source
- Power Supply
- Manageable
- Yes
- Total Number of Network Ports
- 8
- Port/Expansion Slot Details
- 8 x Gigabit Ethernet Network
- Ethernet Technology
- Gigabit Ethernet
- Form Factor
- Desktop
- Environmentally Friendly
- Yes
- Series
- GS1200
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
60W Fanless 8 Port GbE POE Plus L2 Web Managed Switch
Specifications- Ports: 4 x 10/100/1000 + 4 x 10/100/1000 (PoE+)
- PoE Budget: 60W
- Weight: 2.72 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.