2.5G POE+ 30 Watt Injector (POE12HP Replacement)
- Mfr # POE12-30W
- Zoro # G516594762
product price:Â
$
63.89
/ea
Key Features
Height
1.2 in
Depth
1.8 in
Width
5.5 in
Connector Type
2.5 Gigabit Ethernet
Voltage
230 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POE12-30W
- Zoro #
- G516594762
- UPC #
- 760559127879
- Country of Origin
- China
Dimensions
- Height
- 1.2 in
- Depth
- 1.8 in
- Width
- 5.5 in
Details
- Connector Type
- 2.5 Gigabit Ethernet
- Voltage
- 230 V AC
- Frequency
- 60 Hz
- Series
- PoE12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.