
Gs1200-8Hp - Fanless 8 Port Gbe Poe+ L2 Web Managed Switch (60W)
Mfr # GS1200-8HP
Zoro # G0840468
original price:Â $77.89 , new price: $70.85 , 9 percent off
new price:Â $70.85
/eaKey Features
Description/Special Features
Environmentally Friendly
Number of Ports
8
Mounting
Desktop
Media Type Supported
Twisted Pair
Redundant Power Supply Supported
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS1200-8HP
Zoro #
G0840468
UPC #
760559125967
Country of Origin
Unknown
Dimensions
Height
1 in
Width
9.4 in
Depth
4.1 in
Details
Item
Ethernet Switch
Description/Special Features
Environmentally Friendly
Number of Ports
8
Mounting
Desktop
Media Type Supported
Twisted Pair
Redundant Power Supply Supported
No
Uplink Port
No
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Stack Port
No
Series
GS1200
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Network Technology
1000Base-T
Power Source
Power Supply
Layer Supported
2
Total Number of Network Ports
8
Environmentally Friendly
Yes
Mounting Type
Desktop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.