Shop ZYXEL
See all product information
Create Account
3x3:2, 2x2 WiFi 6 (802.11ax) Lite AP 2.5G LAN AX3000 w/AC Adapter - NebulaFlex
- Mfr # NWA50AX PRO
- Zoro # G116594803
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Wi-Fi Generation
Wi-Fi 6
Depth
5.5 in
Transmission Speed
2.93 Gbps
Height
1.5 in
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NWA50AX PRO
- Zoro #
- G116594803
- UPC #
- 760559130374
- Country of Origin
- China
Dimensions
- Depth
- 5.5 in
- Height
- 1.5 in
- Width
- 5.5 in
Details
- Wi-Fi Generation
- Wi-Fi 6
- Transmission Speed
- 2.93 Gbps
- Wireless LAN Standard
- IEEE 802.11 a/b/g/n/ac/ax
- Frequency
- 5 GHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.