
12-in High Output MB Ferrite Transducer 8 ohms Ideal for direct radiating or horn loaded midbass sy
Mfr # 12MB1000-8
Zoro # G016061870
product price:Â $507.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12MB1000-8
Zoro #
G016061870
UPC #
-
Country of Origin
Italy
Description
The 12MB1000 is a very high performance 12-in midbass driver. It offers high power handling capability with exceptional sensitivity over the midbass frequency range. It can be used with either direct radiating or horn loaded applications, as well as part of a 2 or 3-way system. It is ideally used in stage monitor, auditorium, touring and outdoor systems. The smooth curvilinear paper cone has a special high strength wood pulp composition designed to achieve the best possible linearity within the middle frequency range and to control bell-mode resonances around the cone. The cone is carried by a double half-roll suspension, which is more resistant to aging and fatigue than traditional materials, and provides the correct dampening and excursion control. The state-of-the-art voice coil employs our Interleaved Sandwich Voice coil ISV technology, in which a high strength fiberglas former carries windings on both the outer and inner surfaces. By mean of a balanced coil with uniform distribution of mass and motive energy, this technology assures an extremely linear motor assembly. The voice coil cooling has been achieved by incorporating airways between the chassis back plate and the top plate of the magnet which allow heated air from the voice coil and gap to be channeled away and dissipated by the chassis basket. This technology is the result of a meticulous design exercise using a sophisticated in-house 3D CAD facility. The magnetic structure has also been optimized using our in-house FEA CAD resource to maximize flux density in the voice coil gap. Eighteen Sound R&D has developed a special cone treatment specifically dedicated to improve the dampening properties of the moving assembly, thus considerably improving the transient response control. This treatment also gives water repellent properties to the cone, enabling the 12MB1000 to be used in humid environments without damage. 102 dB SPL 1W / 1m average sensitivity 100 mm 4 in Interleaved Sandwich ISV copper voice coil 600 W AES power handling Excellent transient response Very low power compression Improved heat dissipation via unique basket design Nominal Diameter 300 mm 12 in Rated Impedance 8 Ohm AES Power 600 W Program Power 800 W Peak Power 1600 W Sensitivity 102 dB Frequency Range 80 - 3500 Hz Power Compression -10dB 0,5 dB Power Compression -3dB 1,5 dB Power Compression Full Power 2,1 dB Max Recomm. Frequency 2500 Hz Recomm. Enclosure Volume 8 - 60 lt. 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.