Shop All Stop Signs
2W International
Traffic Sign, 18 in W, 18 in H, English, Red, Orange
Mfr # 1855
Zoro # G409244330
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop/Slow
- Legend Stop/Slow
- Width 18 in
- Height 18 in
- Sign Shape Octagon
Product Information
- Brand 2W International
- MFR # 1855
- Zoro # G409244330
- UPC # 94969026355
- Country of Origin China
- Category Stop Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Description
Paddle fits standard threaded tip on utility handle or extension pole available in most hardware stores.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- CONDOR Lockout Station, Black/Yellow, 14" H (437R73)
- 2W INTERNATIONAL Traffic Sign, 18 in W, 18 in H, English, Red (1850)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic, Red (477G58)
- LYLE Traffic Sign, 24 x 24In, WHT/R, DMD GR AL (R1-1-24DA)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- CORTINA SAFETY PRODUCTS 4-Way Stop Sign with Base, 11" W, 56" H, English, Plastic, Red (03-747QDH15)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- 2W International Stop Signs