Shop 3M
See all product information
Create Account
1in x 36 yds. - 410M Double Sided Masking Tape, 36PK
- Mfr # T955410
- Zoro # G124479314
product price:Â
$
3,021.99
/pk of 36, $83.94/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
36 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T955410
- Zoro #
- G124479314
- UPC #
- 00051115316494
- Country of Origin
- United States
- Tape Color
- Off White
- Item
- Tape
Dimensions
- Tape Width
- 1 in
- Tape Core Diameter
- 3 in
- Tape Length
- 36 yds
Description
1in x 36 yds. 3M - 410M Double Sided Masking Tape. Ideal for bonding together a wide variety of materials such as rubbers, metals, wood, glass, papers, paints, and many plastics. Crepe paper tape with a double coated natural rubber adhesive._x000D_ For miscellaneous joining and holding uses where high adhesion and holding power are required._x000D_ Use for splicing of papers, foils, films, fabrics or for mounting of rubber or photopolymer printing plates._x000D_ Adhesive characteristics are well suited for attaching golf club grips._x000D_ Data Sheet_x000D_ Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.