1in x 60 yds. (12 Pack) 3M Masking Tape 2307, 12PK
- Mfr # T935230712PK
- Zoro # G724479295
product price:Â
$
111.99
/pk of 12, $9.33/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T935230712PK
- Zoro #
- G724479295
- UPC #
- 848109020914
- Country of Origin
- United States
Dimensions
- Tape Width
- 1 in
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
Details
- Item
- Tape
- Tape Color
- Natural
Description
1in x 60 yds. (12 Pack) 3M 2307 Masking Tape. General purpose masking tape for holding, bundling, sealing or general paint masking. Good holding power to help resist lifting or curling._x000D_ Removes clean from powder coated and stainless steel surfaces._x000D_ Withstands temperatures up to 200 Degrees F. for 1 hour._x000D_ Crepe paper backing with rubber adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.