2in x 60 yds. (12 Pack) 203 Masking Tape, 12PK
- Mfr # T93720312PK
- Zoro # G024479254
product price:Â
$
177.99
/pk of 12, $14.83/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T93720312PK
- Zoro #
- G024479254
- UPC #
- 841436007467
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
- Tape Width
- 2 in
Details
- Item
- Tape
- Tape Color
- Natural
Description
2in x 60 yds. (12 Pack) 3M 203 Masking Tape. Great for holding irregular shaped items. Heavy thickness backing for good paint lines._x000D_ Natural rubber adhesive provides food instant adhesion._x000D_ Removes cleanly from powder coated and stainless steel surfaces._x000D_ Easy tear._x000D_ Withstands temperatures up to 200 Degrees F. for 30 minutes._x000D_ Crepe paper backing with rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.