Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.75" circle, White, 100PK
Mfr # 4016
Zoro # G4399631
product price: $13.99
/pk 27, $0.52/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Shape Circle
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4399631
- UPC # 888519064573
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Tape Core Diameter | 1" |
Diameter | 3/4" |
Imperial Tape Shape Diameter | 3/4 in |
Metric Tape Shape Diameter | 19.1 mm |
Details
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape WxL 3/4 in dia, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Imperial Tape Shape Diameter 3/4 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 4 lb, Two Cylinders, Cream, 2 Component (P12625G)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRFIBERSEALT)
- DAP 12OZ TPL Expand Foam (7565000033)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Double Sided Foam Tapes