Shop All Double Sided Foam Tapes
3M
3M 4032 Double Coated Foam Tape 0.5" x 5yd, White
Mfr # 4032
Zoro # G3954684
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G3954684
- UPC # 888519014172
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Width | 1/2" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.57 m |
Details
Description
3M Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- 3M Brown Duct Tape 3920-BR, 1.88"x20yd, PK12 (3920-OR)
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear (6202)
- FROST KING FOAM TAPE 1.5""X1/4""X17' (L344H)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 5yd, White (4016)
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- 3M Double Sided Foam Tapes