Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 0.5" W
Mfr # TC10112-0.5" X 5.5YD
Zoro # G5777793
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand Zoro Select
- MFR # TC10112-0.5" X 5.5YD
- Zoro # G5777793
- UPC # 888519403617
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 1/2 yd |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 1/2 yd |
Metric Width | 12.7 mm |
Metric Tape Length | 5.02 m |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10112, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 1/2 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base (06504)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- Zoro Select Foam Tape