Shop All Repair Putties
3M
3M 5099 Super Red Putty Super Red Putty
Mfr # 3M-5099
Zoro # G104169235
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 3M-5099
- Zoro # G104169235
- UPC # 51131050990
- Country of Origin China
- Category Repair Putties
Description
Use for shaping plastic filler, removing paint around damaged areas and scratch refinement of bare metal.
Features :- Case Quantity - 5 boxes per case.
- Case Inner Pack - 25 discs per box.
- Diameter - 6 in.
- Performance Level - Better.
- Grade - P80 Grit.
- Sanding Surface - Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty.
- Abrasive Mineral - Ceramic Aluminum Oxide.
- Sanding Method - Hand, Machine.
- Wet or Dry - Dry.
- Item Weight - 0.855 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Glue Floor Tile Qt Henry (12097)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- ZORO SELECT Male Luer to 10-32 Male, Plated Brass Silver (G511)
- 3M 3M 20052 All-Purpose Putty, 1 Quart (7010364415)
- 3M 3M 05095 Acryl Putty - 14.0 oz., White (7000045479)
- 3M Fillet Putty, 5 gal. Can (00638060140383)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (SSPK1L)
- DEVCON Putty, Plastic Steel, Multipurpose Repair, 16 oz Container Size, Can, Gray, Epoxy (10110)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- PC PRODUCTS Off-White Epoxy, 4 oz. Stick (045589)
- BLACK SWAN Stainless Putty - 14 oz. (01000)
- 3M Repair Putties